DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Spiral Flute Tap, Plug, 5/8-18, TiN, 4 Flute

GUHRING| Zoro #: G1344332| Mfr #: 9039170158750

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344332 Mfr #: 9039170158750
Tap Dimension Type: InchNumber of Pieces: 1
Tap Chamfer: PlugThread Direction: Right Hand
Tap Finish: TiNTap Thread Type: UNF
Item: TapStandards: ANSI
Tap Grouping: TapTap Style: Spiral Flute
Shank Dia.: 0.480"List Number: 3917
Thread Length: 15/16"Overall Length: 3-13/16"
Number of Flutes: 4Tap Thread Size: 5/8"-18
Tap Material: CobaltPitch Diameter Limit: H5
Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Product Reviews