Spiral Point Tap, Plug, #12-24, TiN, 3 Flt

GUHRING |Zoro #: G0348512|Mfr #: 9039160054860

$18.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0348512 Mfr #: 9039160054860
Tap Style: Spiral PointNumber of Pieces: 1
Thread Direction: Right HandTap Finish: TiN
Tap Chamfer: PlugItem: Tap
Standards: ANSIPitch: 24
Shank Dia.: 0.220"List Number: 3916
Overall Length: 2-3/8"Number of Flutes: 3
Tap Thread Type: UNCTap Material: Cobalt
Tap Dimension Type: InchPitch Diameter Limit: H3
Tap Size: #12Thread Length: 5/8"
Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Size #12, Pitch 24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Product Reviews