DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Spiral Point Tap, Plug, #12-28, TiN, 3 Flt

GUHRING| Zoro #: G1563335| Mfr #: 9039080054860

$17.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563335 Mfr #: 9039080054860
Tap Dimension Type: InchNumber of Pieces: 1
Tap Chamfer: PlugThread Direction: Right Hand
Tap Finish: TiNTap Thread Type: UNF
Item: TapStandards: ANSI
Tap Grouping: TapTap Style: Spiral Point
Shank Dia.: 0.220"List Number: 3908
Tap Thread Size: #12-28Tap Material: Powdered Metal
Pitch Diameter Limit: H3Thread Length: 5/8"
Overall Length: 2-3/8"Number of Flutes: 3
Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #12-28, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiN, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Product Reviews