Spiral Point Tap, Plug, 7/16-20, TiN, 3 Flt

GUHRING |Zoro #: G1228403|Mfr #: 9039080111130

$31.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228403 Mfr #: 9039080111130
Tap Dimension Type: InchNumber of Pieces: 1
Thread Direction: Right HandTap Finish: TiN
Tap Thread Type: UNFTap Chamfer: Plug
Item: TapStandards: ANSI
Tap Style: Spiral PointPitch: 20
Shank Dia.: 0.323"List Number: 3908
Overall Length: 3-5/32"Number of Flutes: 3
Tap Material: Powdered MetalPitch Diameter Limit: H4
Tap Size: 7/16"Thread Length: 55/64"
Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Size 7/16 In., Pitch 20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material Powdered Metal, Tap Finish TiN, Number of Pieces 1, Thread Length 55/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Product Reviews