Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Flute Tap, Mod Bottom, 3/8-24, TiN, 3 Flt

GUHRING| Zoro #: G0352922| Mfr #: 9039230095250

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H4
Shank Dia.: 0.381"
Tap Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352922 Mfr #: 9039230095250
Pitch Diameter Limit: H4Shank Dia.: 0.381"
Tap Thread Size: 3/8"-24Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNFOverall Length: 2-15/16"
Tap Dimension Type: InchList Number: 3923
Tap Finish: TiNItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Tap Style: Spiral FluteThread Length: 29/64"
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 29/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews