Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bottom, #4-40, TiN, 3 Flt

GUHRING| Zoro #: G0591613| Mfr #: 9039220028450

$18.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: Not Rated
Shank Dia.: 0.141"
Tap Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591613 Mfr #: 9039220028450
Pitch Diameter Limit: Not RatedShank Dia.: 0.141"
Tap Thread Size: #4-40Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNCOverall Length: 1-7/8"
Tap Dimension Type: InchList Number: 3922
Tap Finish: TiNItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Modified Bottoming
Tap Style: Spiral FluteThread Length: 15/64"
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 15/64 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Reviews