Hand Tap, Mod Bottom, 5/16-18, TiAlN, 4 Flt

GUHRING| Zoro #: G0681152| Mfr #: 9039370079380

$22.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 2-23/32"
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681152 Mfr #: 9039370079380
Tap Style: Straight Flute (Hand)Overall Length: 2-23/32"
Tap Thread Type: UNCTap Finish: TiAlN
Tap Material: CobaltTap Grouping: Tap
Thread Length: 23/32"Tap Dimension Type: Inch
Tap Thread Size: 5/16"-18Standards: ANSI
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 0.318"List Number: 3937
Tap Chamfer: Modified BottomingItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H4
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material Cobalt, Tap Finish TiAlN, Number of Pieces 1, Thread Length 23/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews