Sp Flute Tap, Mod Bttm, #6-40, Bright, 2 Flt

GUHRING| Zoro #: G1335573| Mfr #: 9039320035050

$12.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335573 Mfr #: 9039320035050
Tap Style: Spiral FluteTap Thread Type: UNF
Thread Direction: Right HandOverall Length: 2"
Number of Flutes: 2Pitch Diameter Limit: H2
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1/4"
Tap Finish: BrightTap Chamfer: Modified Bottoming
Tap Material: CobaltTap Thread Size: #6-40
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 3932Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #6-40, Tap Chamfer Modified Bottoming, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish Bright, Number of Pieces 1, Thread Length 1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 2 In.

Reviews