Spiral Point Tap, Plug, 1/4-28, TiN, 3 Flt

GUHRING| Zoro #: G1307774| Mfr #: 9039080063500

$13.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307774 Mfr #: 9039080063500
Tap Style: Spiral PointTap Thread Type: UNF
Thread Direction: Right HandOverall Length: 2-1/2"
Number of Flutes: 3Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 5/8"
Tap Finish: TiNTap Chamfer: Plug
Tap Material: Powdered MetalTap Thread Size: 1/4"-28
Tap Dimension Type: InchShank Dia.: 0.255"
List Number: 3908Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiN, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews