Spiral Point Tap, Plug, #3-48, TiN, 3 Flt

GUHRING| Zoro #: G1949543| Mfr #: 9039160025150

$20.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 15/64"
Tap Dimension Type: Inch
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949543 Mfr #: 9039160025150
Thread Length: 15/64"Tap Dimension Type: Inch
Tap Thread Type: UNCShank Dia.: 0.141"
Tap Thread Size: #3-48Overall Length: 1-13/16"
Tap Grouping: TapNumber of Flutes: 3
Number of Pieces: 1Standards: ANSI
List Number: 3916Pitch Diameter Limit: H2
Tap Material: CobaltThread Direction: Right Hand
Tap Style: Spiral PointTap Chamfer: Plug
Item: TapTap Finish: TiN
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #3-48, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 15/64 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-13/16 In.

Reviews