Spiral Flute Tap, Plug, #3-56, TiN, 3 Flt

GUHRING| Zoro #: G1090223| Mfr #: 9039170025150

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H2
Shank Dia.: 0.141"
Tap Thread Size: #3-56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090223 Mfr #: 9039170025150
Pitch Diameter Limit: H2Shank Dia.: 0.141"
Tap Thread Size: #3-56Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNFOverall Length: 1-13/16"
Tap Dimension Type: InchList Number: 3917
Tap Finish: TiNItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Plug
Tap Style: Spiral FluteThread Length: 15/64"
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #3-56, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 15/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-13/16 In.

Reviews