STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sp Point Tap, Plug, 3/8-24, Bright, 3 Flt

GUHRING| Zoro #: G1085217| Mfr #: 9039260095250

$17.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.381"
Tap Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085217 Mfr #: 9039260095250
Pitch Diameter Limit: H3Shank Dia.: 0.381"
Tap Thread Size: 3/8"-24Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNFOverall Length: 2-15/16"
Tap Dimension Type: InchList Number: 3926
Tap Finish: BrightItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Plug
Tap Style: Spiral PointThread Length: 51/64"
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Bright, Number of Pieces 1, Thread Length 51/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews