BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Flute Tap, Plug, 7/16-20, TiN, 3 Flt

GUHRING| Zoro #: G1413937| Mfr #: 9039170111130

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H4
Shank Dia.: 0.323"
Tap Thread Size: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413937 Mfr #: 9039170111130
Pitch Diameter Limit: H4Shank Dia.: 0.323"
Tap Thread Size: 7/16"-20Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNFOverall Length: 3-5/32"
Tap Dimension Type: InchList Number: 3917
Tap Finish: TiNItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Plug
Tap Style: Spiral FluteThread Length: 55/64"
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 55/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews