Tap, Plug, #8-36, TiN, 3 Flt

GUHRING| Zoro #: G0289003| Mfr #: 9039080041660

$13.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch Diameter Limit: H2
Shank Dia.: 0.168"
Tap Thread Size: #8-36

Technical Specifications

Zoro #: G0289003 Mfr #: 9039080041660
Pitch Diameter Limit: H2Shank Dia.: 0.168"
Tap Thread Size: #8-36Number of Flutes: 3
Thread Direction: Right HandTap Material: Powdered Metal
Tap Thread Type: UNFOverall Length: 2-1/8"
Tap Dimension Type: InchList Number: 3908
Tap Finish: TiNItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Plug
Tap Style: Spiral PointThread Length: 15/32"
Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #8-36, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Powdered Metal, Tap Finish TiN, Number of Pieces 1, Thread Length 15/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Product Reviews