Spiral Flute Tap, Plug, #8-36, TiN, 3 Flt

GUHRING| Zoro #: G2455722| Mfr #: 9039170041660

$17.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 15/32"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455722 Mfr #: 9039170041660
Thread Length: 15/32"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.168"
Tap Thread Size: #8-36Overall Length: 2-1/8"
Tap Grouping: TapNumber of Flutes: 3
Number of Pieces: 1Standards: ANSI
List Number: 3917Pitch Diameter Limit: H2
Tap Material: CobaltThread Direction: Right Hand
Tap Style: Spiral FluteTap Chamfer: Plug
Item: TapTap Finish: TiN
Country of Origin (subject to change): Germany

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #8-36, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 15/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Reviews