KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Length Drill, Coolant Fed, 11/32 In

GUHRING| Zoro #: G0290884| Mfr #: 9055120087300

$169.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5"
Point Type: Self-Centering Point
Shank Dia.: 10.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290884 Mfr #: 9055120087300
Overall Length: 5"Point Type: Self-Centering Point
Shank Dia.: 10.00mmList Number: 5512
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 11/32"Drill Bit Finish: FIREX
Item: Taper Length Drill BitDecimal Equivalent: 0.3437
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 140 Degrees
Flute Length: 87.00mmDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Coolant Fed, 5512, High Performance Grade, Solid Carbide, FIREX(R) Finish, Self-Centering Point, Drill Point (Deg.) 140, Fractional Size (In.) 11/32, Metric Size 8.73, Decimal Equivalent 0.3437, Flute Length (In.) 3-11/32, Flute Length (mm) 87, Overall Length (In.) 5, Overall Length (mm) 131, Shank Dia. (mm) 10, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews