DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Taper Length Drill, Coolant Fed, 11mm

GUHRING| Zoro #: G0724071| Mfr #: 9055120110000

$267.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: Yes
Overall Length: 155mm
Point Type: Self-Centering Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724071 Mfr #: 9055120110000
Coolant Through: YesOverall Length: 155mm
Point Type: Self-Centering PointShank Dia.: 12.00mm
List Number: 5512Drill Bit Material: Solid Carbide
Grade: High PerformanceDrill Bit Size: 11.00mm
Drill Bit Finish: FIREXItem: Taper Length Drill Bit
Decimal Equivalent: 0.4331Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Drill Bit Point Angle: 140 DegreesFlute Length: 106.00mm
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Taper Length Drill, Coolant Fed, 5512, High Performance Grade, Solid Carbide, FIREX(R) Finish, Self-Centering Point, Drill Point (Deg.) 140, Metric Size 11.00, Decimal Equivalent 0.4331, Flute Length (mm) 106, Overall Length (mm) 155, Shank Dia. (mm) 12, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews