HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Taper Length Drill, Coolant Fed, 17/64 In

GUHRING| Zoro #: G1206791| Mfr #: 9055120067500

$169.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: Yes
Overall Length: 4-1/8"
Point Type: Self-Centering Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206791 Mfr #: 9055120067500
Coolant Through: YesOverall Length: 4-1/8"
Point Type: Self-Centering PointShank Dia.: 8.00mm
List Number: 5512Drill Bit Material: Solid Carbide
Grade: High PerformanceDrill Bit Size: 17/64"
Drill Bit Finish: FIREXItem: Taper Length Drill Bit
Decimal Equivalent: 0.2657Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Drill Bit Point Angle: 140 DegreesFlute Length: 66.00mm
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Taper Length Drill, Coolant Fed, 5512, High Performance Grade, Solid Carbide, FIREX(R) Finish, Self-Centering Point, Drill Point (Deg.) 140, Fractional Size (In.) 17/64, Letter Size H, Metric Size 6.75, Decimal Equivalent 0.2657, Flute Length (In.) 2-1/2, Flute Length (mm) 66, Overall Length (In.) 4-1/8, Overall Length (mm) 106, Shank Dia. (mm) 8, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews