KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Length Drill, Parbolic, 15/64, Co

GUHRING| Zoro #: G2322756| Mfr #: 9003360059500

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-15/32"
Point Type: Notched Point
List Number: 336
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322756 Mfr #: 9003360059500
Overall Length: 5-15/32"Point Type: Notched Point
List Number: 336Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 15/64"Drill Bit Finish: Steam Oxide
Item: Taper Length Drill BitDecimal Equivalent: 0.2343
Application: For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 91.00mmDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Parabolic, List Number 336, Number of Pieces 1, High Performance Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 15/64, Metric Size 5.95, Decimal Equivalent 0.2343, Flute Length (In.) 3-1/2, Flute Length (mm) 91, Overall Length (In.) 5-15/32, Overall Length (mm) 139, For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews