KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Length Drill, Parbolic, 3.26mm, HSS

GUHRING| Zoro #: G1696615| Mfr #: 9005350032600

$9.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-11/64"
Point Type: Notched Point
List Number: 535
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696615 Mfr #: 9005350032600
Overall Length: 4-11/64"Point Type: Notched Point
List Number: 535Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #30Drill Bit Finish: Steam Nitride
Item: Taper Length Drill BitDecimal Equivalent: 0.1283
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 69.00mmDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #30, Metric Size 3.26, Decimal Equivalent 0.1283, Flute Length (In.) 2-3/4, Flute Length (mm) 69, Overall Length (In.) 4, Overall Length (mm) 106, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews