BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Taper Length Drill, Parbolic, 3.5mm, Co, S/O

GUHRING| Zoro #: G2338944| Mfr #: 9003360035000

$18.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 73.00mmList Number: 336Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338944 Mfr #: 9003360035000
Flute Length: 73.00mmList Number: 336
Drill Bit Material: Cobalt SteelItem: Taper Length Drill Bit
Drill Bit Size: 3.50mmPoint Type: Notched Point
Decimal Equivalent: 0.1378Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 130 Degrees
Grade: High PerformanceOverall Length: 4-13/32"
Flute Type: ParabolicApplication: For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel
Drill Bit Dimension Type: MetricCountry of Origin (subject to change): Germany

Description

Taper Length Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Oxide, Flute Type Parabolic, Overall Length 4-13/32 In., Flute Length 73.00mm, Grade High Performance, Point Type Notched Point, List Number 336, For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews