BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Taper Length Drill, Parbolic, 3/8, HSS

GUHRING| Zoro #: G2138875| Mfr #: 9005350095200

$47.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: ParabolicDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138875 Mfr #: 9005350095200
Drill Bit Dimension Type: Fractional InchFlute Type: Parabolic
Drill Bit Grouping: Drill BitGrade: High Performance
Item: Taper Length Drill BitFlute Length: 121.00mm
Drill Bit Point Angle: 130 DegreesDecimal Equivalent: 0.3748
Drill Bit Size: 3/8"Point Type: Notched Point
Drill Bit Finish: Steam NitrideList Number: 535
Drill Bit Material: High Speed SteelOverall Length: 7-15/64"
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon SteelCountry of Origin (subject to change): Germany

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3748, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Overall Length 7-15/64 In., Flute Length 121.00mm, Grade High Performance, Point Type Notched Point, List Number 535, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews