Taper Length Drill, Parbolic, 5.41mm, HSS

GUHRING| Zoro #: G1730267| Mfr #: 9005350054100

$15.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 91.00mm

Technical Specifications

Zoro #: G1730267 Mfr #: 9005350054100
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 91.00mmGrade: High Performance
Drill Bit Size: #3Overall Length: 5-15/32"
Flute Type: ParabolicApplication: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
Point Type: Notched PointDecimal Equivalent: 0.2130
Drill Bit Finish: Steam NitrideDrill Bit Point Angle: 130 Degrees
List Number: 535Item: Taper Length Drill Bit
Drill Bit Dimension Type: WireCountry of Origin (subject to change): Germany

Product Description

Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #3, Metric Size 5.41, Decimal Equivalent 0.2130, Flute Length (In.) 3-1/2, Flute Length (mm) 91, Overall Length (In.) 5-1/2, Overall Length (mm) 139, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews