Taper Length Drill, Parbolic, 5.61mm, HSS

GUHRING| Zoro #: G1359827| Mfr #: 9005350056100

$19.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-15/32"
Point Type: Notched Point
List Number: 535
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359827 Mfr #: 9005350056100
Overall Length: 5-15/32"Point Type: Notched Point
List Number: 535Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #2Drill Bit Finish: Steam Nitride
Item: Taper Length Drill BitDecimal Equivalent: 0.2209
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 91.00mmDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #2, Metric Size 5.61, Decimal Equivalent 0.2209, Flute Length (In.) 3-1/2, Flute Length (mm) 91, Overall Length (In.) 5-1/2, Overall Length (mm) 139, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews