DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Taper Length Drill, Parbolic, 6.04mm, Co

GUHRING| Zoro #: G0956155| Mfr #: 9003360060400

$24.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-13/16"
Point Type: Notched Point
List Number: 336
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956155 Mfr #: 9003360060400
Overall Length: 5-13/16"Point Type: Notched Point
List Number: 336Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: BDrill Bit Finish: Steam Oxide
Item: Taper Length Drill BitDecimal Equivalent: 0.2378
Application: For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 97.00mmDrill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Parabolic, List Number 336, Number of Pieces 1, High Performance Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Letter Size B, Metric Size 6.04, Decimal Equivalent 0.2378, Flute Length (In.) 6-9/64, Flute Length (mm) 97, Overall Length (In.) 5-13/16, Overall Length (mm) 148, For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews