Taper Length Drill, Parbolic, 6.15mm, Co

GUHRING| Zoro #: G1651772| Mfr #: 9003360061500

$29.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651772 Mfr #: 9003360061500
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Drill Bit Point Angle: 130 DegreesOverall Length: 5-13/16"
Drill Bit Grouping: Drill BitPoint Type: Notched Point
List Number: 336Item: Taper Length Drill Bit
Drill Bit Finish: Steam OxideDrill Bit Dimension Type: Letter
Application: For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened SteelGrade: High Performance
Flute Length: 97.00mmDrill Bit Size: C
Decimal Equivalent: 0.2421Country of Origin (subject to change): Germany

Product Description

Taper Length Drill, Parabolic, List Number 336, Number of Pieces 1, High Performance Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Letter Size C, Metric Size 6.15, Decimal Equivalent 0.2421, Flute Length (In.) 6-9/64, Flute Length (mm) 97, Overall Length (In.) 5-13/16, Overall Length (mm) 148, For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews