Taper Length Drill, Parbolic, 6.5mm, Co, S/O

GUHRING| Zoro #: G1551681| Mfr #: 9003360065000

$30.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551681 Mfr #: 9003360065000
Drill Bit Material: Cobalt SteelDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitPoint Type: Notched Point
List Number: 336Item: Taper Length Drill Bit
Drill Bit Finish: Steam OxideApplication: For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel
Drill Bit Size: 6.50mmGrade: High Performance
Decimal Equivalent: 0.2559Country of Origin (subject to change): Germany

Product Description

Taper Length Drill, Parabolic, List Number 336, Number of Pieces 1, High Performance Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 6.50, Decimal Equivalent 0.2559, Flute Length (mm) 97, Overall Length (mm) 148, For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews