Taper Length Drill, Parbolic, 6.5mm, HSS

GUHRING| Zoro #: G1962606| Mfr #: 9005350065000

$28.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962606 Mfr #: 9005350065000
Drill Bit Material: High Speed SteelDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitPoint Type: Notched Point
List Number: 535Item: Taper Length Drill Bit
Drill Bit Finish: Steam NitrideApplication: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
Grade: High PerformanceDecimal Equivalent: 0.2559
Drill Bit Size: 6.50mmCountry of Origin (subject to change): Germany

Product Description

Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 6.50, Decimal Equivalent 0.2559, Flute Length (mm) 97, Overall Length (mm) 148, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews