KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Length Drill, Parbolic, 7.1mm, HSS

GUHRING| Zoro #: G1676595| Mfr #: 9005350071000

$25.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6-9/64"
Point Type: Notched Point
List Number: 535
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676595 Mfr #: 9005350071000
Overall Length: 6-9/64"Point Type: Notched Point
List Number: 535Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 7.10mmDrill Bit Finish: Steam Nitride
Item: Taper Length Drill BitDecimal Equivalent: 0.2795
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 102.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 7.10, Decimal Equivalent 0.2795, Flute Length (mm) 102, Overall Length (mm) 156, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews