Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Taper Length Drill, Parbolic, 7.6mm, HSS

GUHRING | Zoro #: G0924874 | Mfr #: 9005350076000

$ 34.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Metric
  • Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
  • Drill Bit Size: 7.60mm
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0924874 Mfr #: 9005350076000
Drill Bit Dimension Type: Metric Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
Drill Bit Size: 7.60mm Grade: High Performance
Flute Length: 109.00mm Point Type: Notched Point
Drill Bit Point Angle: 130 Degrees List Number: 535
Flute Type: Parabolic Item: Taper Length Drill Bit
Overall Length: 6-1/2" Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2992
Drill Bit Finish: Steam Nitride Country of Origin (subject to change): Germany

Description

Taper Length Drill Bit, Metric, Drill Bit Size 7.60mm, Decimal Equivalent 0.2992, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Overall Length 6-1/2 In., Flute Length 109.00mm, Grade High Performance, Point Type Notched Point, List Number 535, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews