PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Taper Length Drill, Parbolic, 8.5mm, Co, S/O

GUHRING| Zoro #: G0451367| Mfr #: 9003360085000

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6-1/2"Drill Bit Point Angle: 130 DegreesDrill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451367 Mfr #: 9003360085000
Overall Length: 6-1/2"Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: MetricFlute Length: 109.00mm
Flute Type: ParabolicDecimal Equivalent: 0.3346
Application: For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened SteelDrill Bit Finish: Steam Oxide
Item: Taper Length Drill BitPoint Type: Notched Point
Drill Bit Size: 8.50mmDrill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 336
Grade: High PerformanceCountry of Origin (subject to change): Germany

Description

Taper Length Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Oxide, Flute Type Parabolic, Overall Length 6-1/2 In., Flute Length 109.00mm, Grade High Performance, Point Type Notched Point, List Number 336, For Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews