Taper Length Drill, Parbolic, 9/64, HSS

GUHRING| Zoro #: G2261786| Mfr #: 9005350035700

$12.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-13/32"
Point Type: Notched Point
List Number: 535
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261786 Mfr #: 9005350035700
Overall Length: 4-13/32"Point Type: Notched Point
List Number: 535Drill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 9/64"Drill Bit Finish: Steam Nitride
Item: Taper Length Drill BitDecimal Equivalent: 0.1406
Application: For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon SteelDrill Bit Point Angle: 130 Degrees
Flute Length: 73.00mmDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 9/64, Wire Size #28, Metric Size 3.57, Decimal Equivalent 0.1406, Flute Length (In.) 2-7/8, Flute Length (mm) 73, Overall Length (In.) 4-2/5, Overall Length (mm) 112, For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews