This item is Discontinued.

Gunk 33 oz. All Purpose Cleaner Spray Bottle GGC33

33 oz. All Purpose Cleaner Spray Bottle (Discontinued)

  • Mfr # GGC33
  • Zoro # G1991281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGC33
Zoro #
G1991281
UPC #
-
Country of Origin
Unknown

Dimensions

Size
33 oz.

Details

Container Type
Spray Bottle
Color
Green
Standards
SARA 313 Reportable
VOC Content
4%
Item
All Purpose Cleaner
Sub-Category
Cleaners and Degreasers

Description

All Purpose Cleaner, Spray Bottle, Standards SARA 313 Reportable, Color Green, VOC Content 4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.