Air Brake Fluid, 1 Gal, Blue, Clear

GUNK| Zoro #: G3752463| Mfr #: M2834

$21.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3752463 Mfr #: M2834
pH: -Size/Net Weight: -
Pour Point (F): -Container Type: Can
Size: 1 gal.Item: Air Brake Fluid
Specific Gravity: 0.793Standards: -
Type: Anti-Freeze and Rust GuardCountry of Origin (subject to change): United States

Product Description

Air Brake Fluid, Anti-Freeze/Rust Guard, Container Size 1 Gallon, Blue, Clear, Boiling Point 147 F, Flash Point 54 F, 0.793 Specific Gravity, For Use With Air Brake Systems, For Vehicles with Air Brakes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.