This item is Discontinued.

Gunk 64 fl oz Automotive Cleaner Bottle, Blue TW64

64 fl oz Automotive Cleaner Bottle, Blue (Discontinued)

  • Mfr # TW64
  • Zoro # G8650754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW64
Zoro #
G8650754
UPC #
078698219639
Country of Origin
United States

Dimensions

Container Size
64 fl oz

Details

Item
Automotive Cleaner
Container Type
Bottle
Color
Blue
pH
7.5 to 8.0 pH
Base Type
Water
Minimum pH Level
7.5
Flammability
Nonflammable
Cleaner Type
Truck and Trailer Wash
Use Location
Exterior
Features
Clear Coat Safe, Foam is Designed to Carry Away Particles that can Cause Swirls or Scratches, Heavy Foam Solution that Clings to Dirt, Mud, Clay and Road Salt
Specific Gravity
1.01
VOC Content Weight Percentage
0 %
Removes
Bugs
Fragrance
Mild Soapy
Product Form
Liquid
Series
Truck Wash
Maximum pH Level
8

Description

Automotive Cleaner, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 64 fl oz, Use Location Exterior, Color Blue, VOC Content Weight Percentage 0 Percent, Minimum pH Level 7.5, Maximum pH Level 8, Removes Bugs, Features Clear Coat Safe, Foam is Designed to Carry Away Particles that can Cause Swirls or Scratches, Heavy Foam Solution that Clings to Dirt, Mud, Clay and Road Salt, Flammability Nonflammable, Fragrance Mild Soapy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.