This item is Discontinued.

Gunk Gunk Belt Conditioner Cleaner, 6.00 oz., 6 oz Aerosol Spray Can, Ready to Use M206

Gunk Belt Conditioner Cleaner, 6.00 oz., 6 oz Aerosol Spray Can, Ready to Use (Discontinued)

  • Mfr # M206
  • Zoro # G6184884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M206
Zoro #
G6184884
UPC #
078698130200
Country of Origin
United States

Dimensions

Size
6 oz.
Cleaner Container Size
6 oz
Container Size
6 oz

Details

Automotive Cleaner Item
Belt Conditioner Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
6 oz
Recommended Dilution
Ready to Use
Type
Aerosol Can
Specific Gravity
0.80
Item
Belt Conditioner Cleaner,6.00 oz.
Container Type
Aerosol Spray Can
Sub-Category
Cleaners and Degreasers
Boiling Point
314.6 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Flash Point
100 Degrees F
For Use With
Automotive
Application
Provides Better Belt Grip and Traction While Eliminating Squeals and Chattering, Conditions Serpentine and V-Belts For Prolonged Belt Life, Helps Keep Rubber Soft and Flexible
VOC Content
88%
Features
For All Belts, Prolongs Belt Life, Provide Added Grip and Traction, Quiet Belt Squeal
Freezing Point
-94 Degrees F
VOC Content Weight
500 g/L
Cleaner Type
Belt Conditioner
Product Form
Aerosol
Base Type
Solvent
VOC Content Weight Percentage
87.92 %
Flammability
Flammable
Series
Gunk

Description

Belt Conditioner Cleaner,6.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 6 oz, Net Weight 6 oz, Product Form Aerosol, Boiling Point 314.6 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 500 g/L, VOC Content Weight Percentage 87.92 Percent, Cleaner Application Facility Maintenance, Automotive Vehicles, Cleaner Type Belt Conditioner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.