This item is Discontinued.

Gunk Brake Cleaner and Degreaser, 19.00 oz. M720T

Brake Cleaner and Degreaser, 19.00 oz. (Discontinued)

  • Mfr # M720T
  • Zoro # G7447052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M720T
Zoro #
G7447052
UPC #
078698221182
Country of Origin
United States

Dimensions

Cleaner Container Size
19 oz
Container Size
19 oz

Details

Net Weight
19 oz
Boiling Point
250.3 Degrees F
Item
Brake Cleaner and Degreaser
Recommended Dilution
Ready to Use
Color
Clear
Freezing Point
-8.1 Degrees F
Specific Gravity
1.62
Chlorinated/Non Chlorinated
Chlorinated

Description

Brake Cleaner and Degreaser, Container Size 19 oz, Net Weight 19 oz, Boiling Point 250.3 Degrees F, Chlorinated/Non Chlorinated Chlorinated, Cleaner Application Fleet/Vehicle, Parts Washing, Color Clear, Freezing Point -8.1 Degrees F, Recommended Dilution Ready to Use, Specific Gravity 1.62

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MT, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.