Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Brake Parts Cleaner, 14 oz. Can

GUNK| Zoro #: G1439724| Mfr #: M710

$2.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 0.88
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
VOC Content: 0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439724 Mfr #: M710
Specific Gravity: 0.88Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
VOC Content: 0%Flash Point: -4 Degrees F
Size: 22 oz.Sub-Category: Brake Cleaners
Boiling Point: 133 Degrees FItem: Brake Parts Cleaner
Freezing Point: -139 Degrees FStandards: SARA 311, 312, and 313 Reportable, Compliant With SCAQMD California Rule 1171
Application: Conventional Brake Units, Linings and Shoes, Drums, Cylinders, Springs, Disc Brake Units, CV Joints, Caliper Units, Brake Pads, Discs and Related PartsColor: Clear
Container Type: CanCountry of Origin (subject to change): United States

Description

Brake Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 14 oz., Net Weight 14.00 oz., Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range Greater than 50 Percent / 500g/L, Concentrated, Facility Maintenance, Clear, Boiling Point 133 Degrees F, Freezing Point -139 Degrees F, Flash Point -4 Degrees F, 0.88 Specific Gravity, Standards SARA 311, 312, and 313 Reportable, Compliant With SCAQMD California Rule 1171

Restrictions and Compliance

*3: Hazardous material

Reviews