KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Parts Cleaner, 14 oz. Can

GUNK| Zoro #: G0797316| Mfr #: M715

$3.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Specific Gravity: 0.83 to 0.85
Item: Brake Parts Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797316 Mfr #: M715
Color: clearSpecific Gravity: 0.83 to 0.85
Item: Brake Parts CleanerGreen Environmental Attribute: Does Not Contain Methylene Chloride
Size: 14 oz.Sub-Category: Brake Cleaners
Boiling Point: 109 Degrees FFlash Point: -4 Degrees F
Features: Dries Leaving No Residue, Safe for Oxygen Sensors, Catalytic Convertors and Electronically-Controlled Carburetors, Contains No Chlorinated Solvents Or CFCs/Ozone SafeContainer Type: Can
Standards: SARA 313 ReportableCountry of Origin (subject to change): United States

Description

Brake Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 14 oz., Net Weight 14.00 oz., Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range Less than or equal to 10 Percent / 10g/L, Ready to Use, Aircraft, Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 109 Degrees F, Flash Point -4 Degrees F, 0.83 to 0.85 Specific Gravity

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, CA, GU, HI, PR

Reviews