SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Parts Cleaner, 19 oz. Can

GUNK| Zoro #: G1654326| Mfr #: M720

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearBoiling Point: 250 Degrees FSub-Category: Brake Cleaners
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654326 Mfr #: M720
Color: clearBoiling Point: 250 Degrees F
Sub-Category: Brake CleanerspH: N/A
Size: 19 oz.Flash Point: -6 Degrees F
Freezing Point: Less Than -20 Degrees CItem: Brake Parts Cleaner
Features: Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction PartsSpecific Gravity: 1.60
Net Weight: 19.00 oz.Standards: SARA 311, 312, and 313 Reportable
Container Type: CanCountry of Origin (subject to change): United States

Description

Brake Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 19 oz., Net Weight 19.00 oz., Solvent, Flammable, Chlorinated, N/A pH, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 250 Degrees F, Freezing Point Less Than -20 Degrees C, Flash Point -6 Degrees F, 1.60 Specific Gravity

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, NJ

Reviews