This item is Discontinued.

Gunk Canister, 12 in x 8 in, citrus EDW75

Canister, 12 in x 8 in, citrus (Discontinued)

  • Mfr # EDW75
  • Zoro # G9661339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDW75
Zoro #
G9661339
UPC #
078698221397
Country of Origin
United States

Dimensions

Cleaner Container Size
75 ct.
Sheet Size
12 in x 8 in
Sheet Width
8 in
Container Size
75 ct
Sheet Length
12 in

Details

Item
Degreaser Wipes
Material
Cloth
Color
Blue/White
Container Type
Canister
Fragrance
citrus
Application
Degreasing
Wipes Application
Degreasing
Standards
OSHA
Cleaner Chemical Product Grouping
Degreasing Wipes
Cleaner Form
Wipes
Formula
Butyl 3-hydroxybutyrate
Cleaning Wipe - Item
Degreaser Wipes
Wet Contact Time
No Efficacy
Includes Chemical
None
Cleaner Container Type
Canister
Primary Chemical
None
NSF Rating
Not Rated

Description

Degreasing Wipes, Degreaser Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 75 ct, Container Type Canister, Sheet Size 12 in x 8 in, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Degreasing, Color Blue/White, Formula Butyl 3-hydroxybutyrate, Material Cloth, NSF Rating Not Rated, Sheet Length 12 in, Sheet Width 8 in, Standards OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.