SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carburetor/Choke Cleaner, 19 oz.Aerosol

GUNK| Zoro #: G1335451| Mfr #: M4824

$6.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearBoiling Point: Greater Than 212 Degrees FSub-Category: Carburetor and Fuel System Cleaners
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335451 Mfr #: M4824
Color: clearBoiling Point: Greater Than 212 Degrees F
Sub-Category: Carburetor and Fuel System CleanerspH: N/A
VOC Content: 44%Size: 19 oz.
Application: Choke and Valve Cleaner, Removes Gum and VarnishItem: Carburetor and Choke Cleaner
Features: Water-BasedSpecific Gravity: 0.917
Net Weight: 19.00 oz.Flash Point: 146 Degrees F
Container Type: Aerosol canCountry of Origin (subject to change): United States

Description

Carburetor Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 19 oz., Net Weight 19.00 oz., Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Fleet/Vehicle, Parts Washing, Clear, Boiling Point Greater Than 212 Degrees F, Flash Point 146 Degrees F, 0.917 Specific Gravity, Water-Based

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DE, IL, MA, MD, MI, NJ, OH, RI

Reviews