Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Contact Cleaner, 11 oz. Aerosol

GUNK| Zoro #: G0969385| Mfr #: PD11CC

$10.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearItem: Contact CleanerBoiling Point: 318 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969385 Mfr #: PD11CC
Color: clearItem: Contact Cleaner
Boiling Point: 318 Degrees FSub-Category: Electronic Cleaners
pH: N/ASpecific Gravity: 0.742
Size: 11 oz.Net Weight: 11.00 oz.
Application: Quick Drying, High Dielectric Strength, Plastic Safe and No ResidueFlash Point: Less than 0 Degrees F
Standards: SARA 313 ReportableContainer Type: Aerosol can
Country of Origin (subject to change): United States

Description

Electronic Contact Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 11 oz., Net Weight 11.00 oz., Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 318 Degrees F, Flash Point Less Than 0 Degrees F, 0.742 Specific Gravity, Standards SARA 313 Reportable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews