This item is Discontinued.

Gunk 15 oz. Engine Degreaser Aerosol Can EBGEL

15 oz. Engine Degreaser Aerosol Can (Discontinued)

  • Mfr # EBGEL
  • Zoro # G5061016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBGEL
Zoro #
G5061016
UPC #
078698216041
Country of Origin
Unknown

Dimensions

Degreaser Container Size
15 oz.
Cleaner Container Size
15 oz
Size
15 oz.

Details

For Use With
Water
Degreaser Container Type
Aerosol Can
Recommended Dilution
Ready to Use
Sub-Category
Cleaners and Degreasers
Primary Chemical
None
Cleaner Form
Liquid
Standards
1
Container Type
Aerosol Can
Item
Engine Degreaser
Cleaner Chemical Product Grouping
Degreasers
Fragrance
Unscented
Application
For Hotter Running, Older Engines, Clings to Eliminate Baked on Grease
VOC Content
9%
Cleaner Container Type
Aerosol Can

Description

Engine Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Can, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 9 Percent, 1, Primary Chemical None, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.