SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Degreaser, Super Concentrated, 5 Gal, Pail

GUNK| Zoro #: G0679201| Mfr #: SC5

$123.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Degreaser Solvent Base: SolventDegreaser Item: DegreaserDegreaser Application: Fleet/Vehicle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679201 Mfr #: SC5
Degreaser Solvent Base: SolventDegreaser Item: Degreaser
Degreaser Application: Fleet/VehicleDegreaser VOC Range: Contains no VOC
Ready to Use/Concentrated: ConcentratedDegreaser Container Size: 5 gal.
Fragrance: UnscentedSub-Category: Degreaser
Degreaser NSF Rating: Not RatedItem: Degreaser
Degreaser Container Type: PailCountry of Origin (subject to change): United States

Description

Degreaser, Fleet/Vehicle, Cleaner Container Type Pail, Cleaner Container Size 5 gal., Cleaner Solvent Base Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range Contains No VOC, Degreaser, Concentrated, Fragrance Unscented, VOC Content -, Standards -

Reviews