Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Diesel Fuel Anti-Gel, 32 Oz

GUNK| Zoro #: G1813025| Mfr #: M6932

$9.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Formulated to improve fuel flow, injector function, water dispersion, and emissions. Raises cetane up to 3 points and antigel chemistry lowers the pour point (to -40 Degrees F), and CFPP (to -20 Degrees F).Freezing Point (F): -Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813025 Mfr #: M6932
Application: Formulated to improve fuel flow, injector function, water dispersion, and emissions. Raises cetane up to 3 points and antigel chemistry lowers the pour point (to -40 Degrees F), and CFPP (to -20 Degrees F).Freezing Point (F): -
Type: -Dissolves: -
Item: Diesel Fuel Antigel and Octane TreatmentFor Use With: Diesel Fuels
Includes: -Standards: SAE-J1321
Container Size: 32 oz.VOC Content: -
Boiling Point (F): Above 300Country of Origin (subject to change): United States

Description

Diesel Fuel Anti-Gel, Container Size 32 Oz, Boiling Point Above 300 F, For Use With Diesel Fuels, Standards SAE-J1321

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews