20 oz Electric Motor Cleaner Aerosol Can, Clear, Aerosol (Discontinued)
- Mfr # NM1
- Zoro # G6155274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NM1
Zoro #
G6155274
UPC #
078698141312
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Item
Electric Motor Cleaner
Container Type
Aerosol Can
Color
Clear
Type
Aerosol
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use With
cleaning Electric Motor, Alternator, Contact Relays
Appearance
Liquid
Removes
Grease, Oil
VOC Content
0%
Description
Electric Motor Cleaner, Container Type Aerosol Can, Container Size 20 oz, Color Clear, Removes Grease, Oil
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.