This item is Discontinued.

Gunk 15 oz. Heavy Duty Degreaser Aerosol can CTD15

15 oz. Heavy Duty Degreaser Aerosol can (Discontinued)

  • Mfr # CTD15
  • Zoro # G6170227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTD15
Zoro #
G6170227
UPC #
078698219462
Country of Origin
United States

Dimensions

Cleaner Container Size
15 oz
Size
15 oz.

Details

Application
Dissolves Grease and Oil On Tools and Equipment, Spray On and Wipe Or Rinse Of
Item
Heavy Duty Degreaser
Flash Point
Less Than 0 Degrees F
Container Type
Aerosol Can
Chlorinated/Non Chlorinated
Non Chlorinated
Automotive Cleaner Item
Engine Cleaner and Degreaser
Boiling Point
100 Degrees F
Flammable/Non Flammable
Flammable
Net Weight
15.00 oz
Color
Aluminum
VOC Content
1.99g/L
Green Environmental Attribute
Does Not Contain Methylene Chloride
Specific Gravity
0.75
Sub-Category
Cleaners and Degreasers
Cleaner Container Type
Aerosol Can

Description

Heavy Duty Degreaser, Container Type Aerosol Can, Net Weight 15.00 oz, Boiling Point 100 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Parts Washing, Color Aluminum, Flash Point Less Than 0 Degrees F, Specific Gravity 0.75

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.