KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiator Flush, HD, 22 Oz

GUNK| Zoro #: G1497237| Mfr #: C2124

$4.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Duty
Item: Radiator Flush
Size: 22 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497237 Mfr #: C2124
Type: Heavy DutyItem: Radiator Flush
Size: 22 oz.Container Type: Plastic Bottle
Country of Origin (subject to change): United States

Description

Radiator Flush, Heavy Duty, Container Size 22 Oz, Yellow, Plastic Bottle, Translucent, 4.5 to 6.0 pH, Boiling Point 212 F, Freezing Point Less Than 0 F, 1.09 Specific Gravity, VOC Content 4.20%, Dissolves In Water, For Use With All Radiators

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews