BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tar and Bug Remover, 15 Oz., Aerosol

GUNK| Zoro #: G2023761| Mfr #: TR1

$2.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC Content: 23%Container Type: AerosolAppearance: Wet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023761 Mfr #: TR1
VOC Content: 23%Container Type: Aerosol
Appearance: WetFor Use With: Sponge, Rag, Cloth
Item: Tar and Bug RemoverRemoves: Grease, Oil, Road Grime, Tar, Bugs
Contains: Petroleum Based Oil, Napthenic Petroleum Distillate, Isopropylamine Dodecylbenzene Sulfonale, Ethoxylated Nonyl Phenol, Carbon DioxideContainer Size: 15 oz.
Color: YellowCountry of Origin (subject to change): United States

Description

Tar and Bug Remover, 15 Oz., Aerosol, Yellow, Wet, VOC Content 23%, Contains Petroleum Based Oil, Napthenic Petroleum Distillate, Isopropylamine Dodecylbenzene Sulfonale, Ethoxylated Nonyl Phenol, Carbon Dioxide, Removes Grease, Oil, Road Grime, Tar, Bugs, For Use With Sponge, Rag, Cloth

Restrictions and Compliance

*3: Hazardous material

Reviews